Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dimension™ Beverage Center Cabinets, 7-3/4" Hx7-3/4" Wx23" D, Black Trim

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Dimension™ Beverage Center Cabinets, 7-3/4" Hx7-3/4" Wx23" D, Black Trim

Item #: WBB378329

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 216.95
Product Information
Customer Review
Product Q&A
Dimension™ Beverage Center Cabinets

Dimension™ Beverage Center Cabinets offer high capacity cup dispensing in a small footprint. For additional details, see the EZ–Fit® cup dispensers and/or Dimension™ Lid Towers.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC2901BK
    • MANUFACTURERS PART NUMBERC2901BK
    • DESCRIPTIONEZ-Fit® Beverage Dispenser Cabinets

    • TYPEBeverage Dispenser Cabinets
    • WIDTH INCHES 7-3/4
    • DEPTH INCHES23
    • HEIGHT INCHES7-3/4
    • CONSTRUCTIONBlack Ploystyrene
    • INCLUDES(1) C2410C w/ Black Trim Rings
    • TUBE LENGTH "23
    • CUP/LID SIZE8-46 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!