Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Countertop 3 Cup Dispensing Cabinet w/Organizers - Black
See all 20 items in product family

Dispense-Rite® Countertop 3 Cup Dispensing Cabinet w/Organizers - Black

Item #: WBB258150

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $880.00 Save up to 21%
Price: $ 698.00
Product Information
Customer Review
Product Q&A
Accessories
This Countertop Combination Dispensing Cabinets features interchangeable baffle cup dispensers and includes built-in storage for lids and straws. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". Divided straw compartment accommodates standard and jumbo length straws. Dispensers feature matching matte black ring bezels and a quick-release mounting bracket. 13"W x 23"D x 24-1/4"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERBFL-C-3BT
    • DESCRIPTIONCountertop Dispensing Cabinet w/Organizers
    • WIDTH INCHES13
    • DEPTH INCHES23
    • HEIGHT INCHES24-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONTexture Polystyrene
    • DISPENSING TYPEInterchangeable Baffle
    • DISPENSER QUANTITY3
    • RIM/LID DIAMETER3"- 4-1/2"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 oz.to 44 oz.
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!