Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Countertop 4 Cup Dispenser w/Lid & Straw Organizer
See all 20 items in product family

Dispense-Rite® Countertop 4 Cup Dispenser w/Lid & Straw Organizer

Item #: WBB258315

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $710.00 Save up to 19%
Price: $ 576.00
Product Information
Customer Review
Product Q&A
Accessories
This Countertop Cup and Lid Dispensing Cabinet features adjustable cup dispensers combined with a durable and stylish polystyrene cabinet. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3-1/8" - 4-1/2". Unique cabinet design incorporates a high impact ABS plastic top to provide storage for lids, straws, stir-sticks and condiment packets. 16-1/2"W x 24"D x 22-1/4"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERSTL-SL-2X2BT
    • DESCRIPTIONCountertop Cup Dispenser w/Lid & Straw Organizer
    • DIAMETER INCHES--
    • WIDTH INCHES16-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES22-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • DISPENSING TYPEAdjustment Clip
    • DISPENSER QUANTITY2
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • APPROVALS OR CERTIFICATIONSNSF
    • RIM/LID DIAMETER3-1/8" - 4-1/2"
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!