Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Countertop Left 3 Cup Dispensing Cabinet w/Organizers - SS
See all 20 items in product family

Dispense-Rite® Countertop Left 3 Cup Dispensing Cabinet w/Organizers - SS

Item #: WBB258171

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,140.00 Save up to 21%
Price: $ 895.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This combination dispensing cabinet features stainless steel interchangeable baffle cup dispensers and includes built-in storage for lids and straws. Cabinet dispenses a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". Reinforced welded stainless steel cabinet construction provides long term durability. Quick-release mounting brackets allow simple and fast dispenser removal for cleaning or baffle replacement. 13"W x 23"D x 24-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERBFL-C-3LSS
    • DESCRIPTIONCountertop Left Dispensing Cabinet w/Organizers
    • DIAMETER INCHES--
    • WIDTH INCHES13
    • DEPTH INCHES23
    • HEIGHT INCHES24-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DISPENSING TYPEInterchangeable Baffle
    • DISPENSER QUANTITY3
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • APPROVALS OR CERTIFICATIONSNSF
    • RIM/LID DIAMETER3" - 4-1/2"
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!