Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Countertop SS 2 Cup Dispense Cabinet w/Lid & Straw Organizer
See all 24 items in product family

Dispense-Rite® Countertop SS 2 Cup Dispense Cabinet w/Lid & Straw Organizer

Item #: WBB258330

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $605.00 Save up to 21%
Price: $ 479.95
Product Information
Customer Review
Product Q&A
Accessories
This Countertop Cup and Lid Dispensing Cabinet features stainless steel adjustable cup dispensers combined with a stainless steel cabinet. Cabinet dispenses a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". Unique cabinet design incorporates a removable ABS plastic top to provide storage for lids, straws, stir-sticks and condiment packets. The durable top removes quickly and easily for cleaning. Quick-release mounting brackets allow simple and fast cup dispenser removal for cleaning or adjustment. 8-3/8"W x 23-1/2"D x 22-3/4"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERCTC-L-2SS
    • DESCRIPTIONCountertop Dispense Cabinet w/Lid &Straw Organizer
    • DIAMETER INCHES--
    • WIDTH INCHES8-3/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES22-3/4
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DISPENSING TYPEAdjustment Clip
    • APPROVALNSF
    • DISPENSER QUANTITY2
    • RIM/LID DIAMETER3" - 4-5/8"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!