Dispense-Rite® Countertop SS Left 4 Cup Dispensing Cabinet w/Organizers
See all 24 items in product family

Dispense-Rite® Countertop SS Left 4 Cup Dispensing Cabinet w/Organizers

Item #: WBB258238

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,350.00 Save up to 22%
Price: $ 1,054.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This combination dispensing cabinet features stainless steel adjustable cup dispensers and includes built-in storage for lids and straws. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". Reinforced welded stainless steel cabinet construction provides long term durability. Quick-release mounting brackets allow simple and fast dispenser removal for cleaning or adjustment. 13"W x 23"D x 32-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERCTC-C-4LSS
    • DESCRIPTIONCountertop Left Dispensing Cabinet w/Organizers
    • DIAMETER INCHES--
    • WIDTH INCHES13
    • DEPTH INCHES23
    • HEIGHT INCHES32-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DISPENSING TYPEAdjustment Clip
    • APPROVALNSF
    • DISPENSER QUANTITY4
    • RIM/LID DIAMETER3" - 4-5/8"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!