Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® In-Counter One-Size-Fits-All Cup Dispenser 22"- Dual Springs
See all 20 items in product family

Dispense-Rite® In-Counter One-Size-Fits-All Cup Dispenser 22"- Dual Springs

Item #: WBB258275

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.00 Save up to 13%
Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
This cup dispenser is the only dispenser you will need for a variety of paper, plastic and foam cups ranging from 8 oz. to 44 oz. These in-counter cup dispensers utilize a simple and fast tool free adjustment mechanism to adjust for cups and containers with rim diameters ranging from 3-1/8" - 4-1/2". This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a standard under-counter length of 22". Innovative design allows the dispenser to be adjusted without removing from the counter. Quality ABS plastic construction with a no-jam design provides years of dispensing reliability. All models are NSF listed. 7-1/8" Diameter x 22"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERSTL-2
    • DESCRIPTIONIn-Counter Cup Dispenser - 2 Spring
    • DIAMETER INCHES7-1/8
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES22
    • COLOR FINISHBlack
    • CONSTRUCTIONABS Plastic
    • DISPENSING TYPEAdjustment Clip
    • APPROVALNSF
    • DISPENSER QUANTITY1
    • RIM/LID DIAMETER3-1/8" - 4-1/2"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!