Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® SLR Right 4 Cup Dispensing Cabinet w/Lid & Straw Organizer
See all 18 items in product family

Dispense-Rite® SLR Right 4 Cup Dispensing Cabinet w/Lid & Straw Organizer

Item #: WBB258145

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,280.00 Save up to 21%
Price: $ 1,016.00
Product Information
Customer Review
Product Q&A
Accessories
This Countertop Combination Dispensing Cabinet features interchangeable baffle cup dispensers and include built-in storage for lids and straws. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". Straw compartment accommodates standard and jumbo length straws. Reinforced welded stainless steel cabinet construction provides long term durability. 13"W x 23"D x 32-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERSLR-C-4RSS
    • DESCRIPTIONRight Dispensing Cabinet w/Lid & Straw Organizer
    • DIAMETER INCHES--
    • WIDTH INCHES13
    • DEPTH INCHES23
    • HEIGHT INCHES32-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DISPENSING TYPEInterchangeable Baffle
    • APPROVALNSF
    • DISPENSER QUANTITY4
    • RIM/LID DIAMETER3" - 4-5/8"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Cup Dispenser

Your review: Excellent quality

Pros: Very organized and safe to use for customers.

Cons: Very Heavy and hard to maneuver.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!