Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Surface-Mount, Gravity-Feed Portion Lid Dispenser-2 to 6 oz.
See all 14 items in product family

Dispense-Rite® Surface-Mount, Gravity-Feed Portion Lid Dispenser-2 to 6 oz.

Item #: WBB258233

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 8%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
This stainless steel dispenser is designed to accommodate a variety of 2 oz. to 6 oz. lids. Ideal for use with portion cup lids for condiments or dressings. Mounts to a wall or surface. 3-1/8" Diameter x 12"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERSFL-TLD
    • DESCRIPTIONSurface-Mount, Gravity-Feed Portion Lid Dispenser
    • DIAMETER INCHES3-1/8
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES12
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DISPENSER QUANTITY1
    • RIM/LID DIAMETER3" max.
    • PACKAGE QUANTITY1
    • CUP/LID SIZE2 to 6 oz.
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!