Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Upright 3 Tier Cup Dispense Cabinet w/Lid & Straw Organizer
See all 20 items in product family

Dispense-Rite® Upright 3 Tier Cup Dispense Cabinet w/Lid & Straw Organizer

Item #: WBB258316

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $580.00 Save up to 18%
Price: $ 472.95
Product Information
Customer Review
Product Q&A
Accessories
This Countertop Cup and Lid Dispensing Cabinet features adjustable cup dispensers combined with a durable and stylish polystyrene cabinet. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3-1/8" - 4-1/2". Unique cabinet design incorporates a high impact ABS plastic top to provide storage for lids, straws, stir-sticks and condiment packets. 8-1/2"W x 24"D x 29-1/4"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERSTL-SL-3BT
    • DESCRIPTIONUpright Dispense Cabinet w/Lid & Straw Organizer
    • DIAMETER INCHES--
    • WIDTH INCHES8-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • DISPENSING TYPEAdjustment Clip
    • APPROVALNSF
    • DISPENSER QUANTITY3
    • RIM/LID DIAMETER3-1/8" - 4-1/2"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: This product is great. It is easy to set up and customers have enjoyed the ease of having cups, lids, and straws all in one place.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!