Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Upright Left 4 Cup Dispenser w/Lid & Straw Organizer
See all 20 items in product family

Dispense-Rite® Upright Left 4 Cup Dispenser w/Lid & Straw Organizer

Item #: WBB258281

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $900.00 Save up to 19%
Price: $ 732.00
Product Information
Customer Review
Product Q&A
Accessories
This Countertop Combination Dispensing Cabinet features adjustable cup dispensers and includes built-in storage for lids and straws. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3-1/8" - 4-1/2". Straw compartment accommodates standard and jumbo length straws. 13"W x 23"D x 32-1/4"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERSTL-C-4LBT
    • DESCRIPTIONUpright Left Dispenser w/Lid & Straw Organizer
    • DIAMETER INCHES--
    • WIDTH INCHES13
    • DEPTH INCHES23
    • HEIGHT INCHES32-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • DISPENSING TYPEAdjustment Clip
    • DISPENSER QUANTITY4
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 to 44 oz.
    • APPROVALS OR CERTIFICATIONSNSF
    • RIM/LID DIAMETER3-1/8" - 4-1/2"
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!