Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Size Fits All Cup Dispenser, Surface Mount, Fits 8 To 44 Oz. Cups

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

One Size Fits All Cup Dispenser, Surface Mount, Fits 8 To 44 Oz. Cups

Item #: WBB506809

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
One Size Fits All Cup Dispenser, Surface Mount, Fits 8 To 44 Oz. Cups

Sentry® One Size Fits All Cup Dispenser, surface mount, fits 8 to 44 oz. paper/plastic/foam cups with rim dia. of 3-1/8" to 4-5/8", vertical or horizontal mount, 23-3/4"L tube

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC5450SM
    • DESCRIPTIONOne Size Fits All Cup Dispenser, Surface Mount
    • TYPECup Dispenser
    • STYLERim 3-1/8"-4-5/8"
    • CONSTRUCTIONMetal
    • PURPOSECup Dispenser
    • TUBE LENGTH "23-3/4
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 To 44 Oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!