Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pull-Type Foam Cup Dispenser, 24 oz. Polyethylene

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Pull-Type Foam Cup Dispenser, 24 oz. Polyethylene

Item #: WBB378567

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Pull-Type Foam Cup Dispenser

Pull–Type Foam Beverage Cup dispensers are ideal for almost any application where it is necessary to dispense foam cups easily and safely. These self–adjusting dispensers eliminate the damage normally associated with foam cup dispensing.

  • Variety of dispensers accommodating a range of 4–46oz (120–1360ml) cups, with rim diameters ranging from 2 3/4" to 4 7/8" (70–123mm).
  • Dispensers fit on dispenser stand.
  • Dispenser is top–loaded and gravity fed.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC4410PFSD
    • MANUFACTURERS PART NUMBERC4410PFSD
    • DESCRIPTIONPull-Type Foam Beverage Cup Dispensers

    • TYPEPull-Type, Beverage Cup Dispensers
    • RIM/LID DIAMETER3-1/4 - 3-7/8"
    • TUBE LENGTH "23-1/2
    • CUP/LID SIZE12-24 oz.

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Worked Great

Your review: These worked well for our 12oz foam cups. The description says 24oz or something, but our 12oz did just fine.

Pros: Came with mounting hardware.

Cons: Price.

Is this review helpful?

Works great

Your review: The dispenser works great and looks nice.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!