Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pull-Type Portion Cup Dispensers, Steel

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Pull-Type Portion Cup Dispensers, Steel

Item #: WBB378441

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pull-Type Portion Cup Dispensers

These dispensers offer dispensing solutions for small specialty cups. Available in pull–type or surface mount style.

  • Adjustable for most 1 3/4 – 4 1/2 oz (50–130ml) flat bottom cups.
  • Available in Pull–Type or Surface Mount Style.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC3000EWH
    • MANUFACTURERS PART NUMBERC3000EWH
    • DESCRIPTIONAdjustable Portion Cup Dispensers, White

    • TYPECup Dispensers
    • CONSTRUCTIONSteel
    • CUP/LID SIZE1-3/4 - 4-1/2 oz.
    • RIM/LID DIAMETER1-3/4" - 2-1/2
    • TUBE LENGTH "16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!