Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sentry™ Dimension™ Beverage And Lid Cabinet, Black Trim Rings 16 1/8"X7.75"X25 3/8"

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Sentry™ Dimension™ Beverage And Lid Cabinet, Black Trim Rings 16 1/8"X7.75"X25 3/8"

Item #: WBB507231

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Customer Review
Product Q&A
Sentry™ Dimension™ Beverage And Lid Cabinet, Black Trim Rings 16 1/8"X7.75"X25 3/8"

Sentry⁜ Dimension⁜ Beverage and Lid Cabinet, 15-1/8"H x 7-3/4"W x 25"D, contains (1) Sentry cup dispenser (C5450C), (1) EZ-Fit small in-counter lid dispenser (L2200C), black trim rings

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERL22C2951BK
    • MANUFACTURERS PART NUMBERL22C2951BK
    • DESCRIPTIONSentry® Beverage & Lid Dispenser Cabinets

    • TYPEBeverage and Lid Dispenser Cabinets
    • COLORBlack
    • MATERIALMetal
    • PACKAGE QUANTITY1
    • CUP/LID SIZE8 - 44 oz.
    • GRIP TYPE(1) Cup Dispenser
    • PURPOSECup & Lid Dispenser
    • SIZE16 1/8" x 7.75" x 25 3/8"
    • TUBE LENGTH "23-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!