Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite STL-2-SMB - Surface Mount Undercounter Mounting Bracket For (1) STL-2, (1) SLR-2

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Dispense-Rite STL-2-SMB - Surface Mount Undercounter Mounting Bracket For (1) STL-2, (1) SLR-2

Item #: WBB2064123

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.00 Save up to 28%
Price: $ 52.95
Product Information
Customer Review
Product Q&A
Dispense-Rite STL-2-SMB - Surface Mount Undercounter Mounting Bracket For (1) STL-2, (1) SLR-2

The optional STL-2-SMB wire surface mount bracket mounts to any flat surface or wire shelf and allows you to mount a STL-2 or SLR-2 Series cup dispenser in horizontal, vertical or angled positions. Maximum counter lip is 1/2". Undercounter or surface-mount bracket, 1 each STL-2 or SLR-2 cup dispensers, 7-1/8"H x 6"W x 15-3/4"D.

Documents are in PDF format

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERSTL-2-SMB
    • DESCRIPTIONSurface Mount Undercounter Mounting Bracket
    • WIDTH INCHES6
    • DEPTH INCHES15-3/4
    • HEIGHT INCHES7-1/8
    • MOUNT TYPEUndercounter Or Surface
    • MADE IN THE U.S.Yes
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!