Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mount Lid Dispensers, 1 sleeve, 46 oz. Cups

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Wall Mount Lid Dispensers, 1 sleeve, 46 oz. Cups

Item #: WBB378761

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Wall Mount Lid Dispensers

Wall Mount Lid Dispensers are ideal for any environment where disposable lids are used. Designed for fast loading, these dispensers will keep your cup lids clean and organized.

  • Available in 3 sizes for cup lids ranging from 6–46 oz (180–1360ml).
  • Available in single and double lid designs, front–loading provides easy and smooth access to lids.
  • Brackets allow for either wall or dispenser stand mounting.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERL3500
    • MANUFACTURERS PART NUMBERL3500
    • DESCRIPTIONWall-Mount Lid Dispensers

    • TYPEWall-Mount Lid Dispensers
    • CAPACITY1 sleeve
    • TUBE LENGTH "23-1/2
    • CUP/LID SIZE32-46 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!