discount codeFree shipping over 300

Applied at checkout

Carlisle 1082803 - 6-Compartment Coffee Service Condiment Caddy 14-1/2", 8-1/4", 2-7/8", Black - Pkg Qty 12

Carlisle 1082803 - 6-Compartment Coffee Service Condiment Caddy 14-1/2", 8-1/4", 2-7/8", Black - Pkg Qty 12

Item #: WBB632118

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.50 ea.

Price: $150.00 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

6-Compartment Coffee Service Condiment Caddy 14-1/2", 8-1/4", 2-7/8" - Black

Features:
  • Compact 8" x 14" size fits counter tops and coffee cabinets with limited space
  • Stepped design provides easy access to all contents
  • Deep compartments for organizing condiments
  • Smooth, one-piece construction for quick and easy cleaning
  • Durable ABS plastic with textured finish hides scratches
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER1082803
  • DESCRIPTION1082803 - 6-Compartment Condiment Caddy 8 Inches x 14 Inches - Black

  • WIDTH INCHES8-1/4
  • DEPTH INCHES14-1/2
  • HEIGHT INCHES2-7/8
  • COLORBlack
  • CONSTRUCTIONABS
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1082803 - 6-Compartment Coffee Service Condiment Caddy 14-1/2", 8-1/4", 2-7/8", Black - Pkg Qty 12

Carlisle 1082803 - 6-Compartment Coffee Service Condiment Caddy 14-1/2", 8-1/4", 2-7/8", Black - Pkg Qty 12

Item #: WBB632118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top