Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1016-6 Classic Vertical 6 Cylinder Display 11"W x 8"D x 20"H

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 1016-6 Classic Vertical 6 Cylinder Display 11"W x 8"D x 20"H

Item #: WBB1523328

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Customer Review
Product Q&A
Accessories
Showcase your condiments, packets, and flatware with this sleek and durable cylinder display that features a black durable ABS body accented by cylinders of your choice. This is the perfect way to customize and design your own food service area, helping create a bold and stylish look. Product Features: Set additional units side by side for more capacity and space saving. Cylinders Sold Separately.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1016-6
    • DESCRIPTIONVertical Cylinder Display
    • WIDTH INCHES11
    • DEPTH INCHES8
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed