Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 1017-62 Utensil / Condiment Cylinders 4-1/2" Dia. X 5-1/2" H Terra Cotta - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 1017-62 Utensil / Condiment Cylinders 4-1/2" Dia. X 5-1/2" H Terra Cotta - Pkg Qty 3

Item #: WBB1523083

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 3

Price: $42.00
Product Information
Customer Review
Product Q&A
Showcase your condiments or flatware with these colorful and fun cylinders. Designed to be used individually or accompanied by a cylinder holder of your choice, these cylinders are a great way to add color and style to your food service presentation at your restaurant, hotel, or catered event.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1017-62
    • DESCRIPTIONCylinder
    • DIAMETER INCHES4-1/2
    • HEIGHT INCHES5-1/2
    • COLOR FINISHTerra Cotta

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!