Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Silver and Black

Cal-Mil 1025-3-13 Iron Cylinder Display 4-3/4"W x 8"D x 20"H Black 3 Cylinder Black

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 1025-3-13 Iron Cylinder Display 4-3/4"W x 8"D x 20"H Black 3 Cylinder Black

Item #: WBB1523498

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95
Product Information
Customer Review
Product Q&A
Accessories
Display and store your flatware with this stylish iron cylinder display. It features a unique black or silver frame with your choice of various colored cylinders and can be transformed to match your own style.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1025-3-13
    • DESCRIPTIONCylinder Display
    • WIDTH INCHES4-3/4
    • DEPTH INCHES8
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS3
    • CONSTRUCTIONIron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!