Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1212-4 Rotating Iron Lid / Ramekin Organizer Up to 4" Diameter 10"W x 10"D x 10-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Cal-Mil 1212-4 Rotating Iron Lid / Ramekin Organizer Up to 4" Diameter 10"W x 10"D x 10-1/2"H

Item #: WBB1522972

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Store lids and portion cups in this rotating iron lid and ramekin cup organizer. The sleek, black caddy revolves so your customers can easily get to the lid they need. Iron rods keep stacks of ramekin cups upright, ensuring the condiment station at your coffee shop, restaurant, or buffet stays organized. Product Features: Eco Friendly Product, Four Compartments, Fits Ramekins and lids up to 2-1/2" Diameter.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1212-4
    • DESCRIPTIONRotating Lid / Ramekin Organizer
    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES10-1/2
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS4
    • CONSTRUCTIONIron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!