Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 1226-13-SOLID Iron Single Solid Ring Cylinder Display 6"W x 6"D x 6"H Black

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 1226-13-SOLID Iron Single Solid Ring Cylinder Display 6"W x 6"D x 6"H Black

Item #: WBB1523496

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Store and display flatware, condiments, or creamers in this single ring cylinder holder. It features a sleek black frame that stylishly holds a cylinder of your choice at an angle. This product is made using reused, recycled, or renewable resources. Product Features: Eco Friendly Product, Cylinder Included, Dimensions: 6W x 6D x 6H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1226-13-SOLID
    • DESCRIPTIONCylinder
    • WIDTH INCHES6
    • DEPTH INCHES6
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • CONSTRUCTIONIron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!