discount codeFree shipping over 300

Applied at checkout

Cal-Mil 1227-13 6 Cylinder Display 12"W x 12"D x 15-1/4"H Black

Shown in Different Styles

Cal-Mil 1227-13 6 Cylinder Display 12"W x 12"D x 15-1/4"H Black

Item #: WBB1523307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Quantity

Popular item in this category

Customers Also Viewed

Showcase and organize your flatware with this six cylinder revolving display that features a black or silver iron frame accented by the color of your choice for cylinders. Product Features: Eco Friendly Product, Cylinders Sold Separately, Dimensions: 12W x 12D x 15-1/4H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1227-13
  • DESCRIPTIONCylinder Display
  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES15-1/4
  • COLORBlack
  • NUMBER OF COMPARTMENTS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1227-13 6 Cylinder Display 12"W x 12"D x 15-1/4"H Black

Cal-Mil 1227-13 6 Cylinder Display 12"W x 12"D x 15-1/4"H Black

Item #: WBB1523307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top