Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 1227-39 6 Cylinder Display 12"W x 12"D x 15-1/4"H Silver

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 1227-39 6 Cylinder Display 12"W x 12"D x 15-1/4"H Silver

Item #: WBB1523308

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
Showcase and organize your flatware with this six cylinder revolving display that features a black or silver iron frame accented by the color of your choice for cylinders. Product Features: Eco Friendly Product, Cylinders Sold Separately, Dimensions: 12W x 12D x 15-1/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1227-39
    • DESCRIPTIONCylinder Display
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES15-1/4
    • COLOR FINISHSilver
    • NUMBER OF COMPARTMENTS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!