Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1228-4 Faux Glass Stir Sick / Straw Holder 4-3/4"W x 4-3/4"D x 5-1/2"H - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cal-Mil 1228-4 Faux Glass Stir Sick / Straw Holder 4-3/4"W x 4-3/4"D x 5-1/2"H - Pkg Qty 6

Item #: WBB1523344

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 6

Price: $191.70
Product Information
Customer Review
Product Q&A
Simple and stylish, these straw and stir stick holders are sure to complement any bar or food service area. They feature a beautiful faux glass display and a modern black frame for elegance. Product Features: Available in 2 Sizes for normal sized straws and small stir sticks. Fits Standard Size Straws. Made of Stylish Faux Glass.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1228-4
    • DESCRIPTIONFaux Glass Stir Sick / Straw Holder
    • WIDTH INCHES4-3/4
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONFaux Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!