Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 1239 Iron Cup and Lid Display with Straight Post 4-1/8"W x 4-1/8"D x 8-1/8"H - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 1239 Iron Cup and Lid Display with Straight Post 4-1/8"W x 4-1/8"D x 8-1/8"H - Pkg Qty 3

Item #: WBB1523267

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 3

Price: $80.85
Product Information
Customer Review
Product Q&A
These cup and lid displays made with black, durable iron feature a bold and stylish design that will complement any beverage station decor and enhance any food presentation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1239
    • DESCRIPTIONIron Cup and Lid Display with Straight Post
    • WIDTH INCHES4-1/8
    • DEPTH INCHES4-1/8
    • HEIGHT INCHES8-1/8
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!