Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1452 Iron Cup and Lid Display 5"W x 12"D x 15"H

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 1452 Iron Cup and Lid Display 5"W x 12"D x 15"H

Item #: WBB1523366

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Display your cups and lids with this three tier cup and lid display that features an all around black wire frame that can hold cups and lids up to four inches wide. This stylish organizer utilizes space with it's vertical, sleek design and is sure to complement any food service event.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1452
    • DESCRIPTIONIron Cup and Lid Display
    • WIDTH INCHES5
    • DEPTH INCHES12
    • HEIGHT INCHES15
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS3
    • CONSTRUCTIONIron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!