Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1468 Revolving Bamboo Organizer 9"W x 9"D x 18-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 1468 Revolving Bamboo Organizer 9"W x 9"D x 18-1/2"H

Item #: WBB1523493

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Keep your cups and lids easily accessible with this modern and stylish revolving organizer. This unit is constructed of a bamboo body that is both Eco friendly and stylish, and metal frame to hold in cups and lids at your convenience. It also has a revolving feature that both the attendants and customers can use at all times.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1468
    • DESCRIPTIONRevolving Bamboo Organizer
    • WIDTH INCHES9
    • DEPTH INCHES9
    • HEIGHT INCHES18-1/2
    • COLOR FINISHNatural
    • NUMBER OF COMPARTMENTS4
    • CONSTRUCTIONBamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!