Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 1616-55 Squared Condiment Organizer 12"W x 12"D x 5-1/4"H Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Cal-Mil 1616-55 Squared Condiment Organizer 12"W x 12"D x 5-1/4"H Stainless Steel

Item #: WBB1522912

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95
Product Information
Customer Review
Product Q&A
This condiment organizer is a great way to display and hold packets, straws, and creamers. It features a black or stainless steel body with geometric cut outs. It is perfect addition to any coffee station, while it offers organization and a bold look to impress your guests. Product Features: Holds a variety of items (Packets, creamers, straws, etc. )Easy Cleaning. Dimensions: 12W x 12D x 5-1/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1616-55
    • DESCRIPTIONCondiment Organizer
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES5-1/4
    • COLOR FINISHStainless Steel
    • NUMBER OF COMPARTMENTS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!