Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 2045 Classic Cup/Lid Organizer and Java Jacket Dispenser 9-1/4"W x 19-1/4"D x 16-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 2045 Classic Cup/Lid Organizer and Java Jacket Dispenser 9-1/4"W x 19-1/4"D x 16-3/4"H

Item #: WBB1523465

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95
Product Information
Customer Review
Product Q&A
This trendy, new coffee sleeve dispenser is a great way to keep your coffee station organized and clean. Offer your customers their coffee sleeves with ease and they will not be disappointed.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER2045
    • DESCRIPTIONClassic Cup / Lid Organizer and Java Jacket Dispenser
    • WIDTH INCHES9-1/4
    • DEPTH INCHES19-1/4
    • HEIGHT INCHES16-3/4
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!