Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 2048-3-60 3 Section Bamboo Cup and Lid Holder 4-3/8"W x 17"D x 16-1/8"H

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 2048-3-60 3 Section Bamboo Cup and Lid Holder 4-3/8"W x 17"D x 16-1/8"H

Item #: WBB1523363

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Customer Review
Product Q&A
This angled cup, lid, and straw organizer features 3 separated compartments: All 3 are designed for cups or lids. Perfect solution if you're looking to save precious table space but not willing to compromise the beauty of your display.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER2048-3-60
    • DESCRIPTIONBamboo Cup and Lid Holder
    • TYPECup and Lid Holders
    • WIDTH INCHES4-3/8
    • DEPTH INCHES17
    • HEIGHT INCHES16-1/8
    • COLOR FINISHNatural
    • NUMBER OF COMPARTMENTS3
    • CONSTRUCTIONBamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!