Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 2048-3 Classic Cup / Lid Organizer 5-1/2"W x 16-1/4"D x 16-1/4"H Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 2048-3 Classic Cup / Lid Organizer 5-1/2"W x 16-1/4"D x 16-1/4"H Black

Item #: WBB1523361

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
This organizer creates an angle that is visually pleasant and easy to reach out and grab cups and lids. At a near forty five degree angle, cups and lids stay in their compartments while maintaining the simpleness of cup and lid organizers.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER2048-3
    • DESCRIPTIONClassic Cup / Lid Organizer
    • WIDTH INCHES5-1/2
    • DEPTH INCHES16-1/4
    • HEIGHT INCHES16-1/4
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!