Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 2049 Classic Flatware Condiment Dispenser 6 Cylinder Display 11-1/2"W x 15-3/4"D x 15-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cal-Mil 2049 Classic Flatware Condiment Dispenser 6 Cylinder Display 11-1/2"W x 15-3/4"D x 15-3/4"H

Item #: WBB1523231

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
This dispenser is perfect for displaying silverware. With 6 available compartments, it is easy to fill them up enough as to not run out right away. The porous cylinder inserts allow for air circulation to ensure silverware is indeed dry.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER2049
    • DESCRIPTIONCylinder Display
    • WIDTH INCHES11-1/2
    • DEPTH INCHES15-3/4
    • HEIGHT INCHES15-3/4
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed