Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 2059 Stackable Cup Dispenser and Condiment Display 6-1/2"W x 22-3/4 x 6-1/4"H Slanted Black

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 2059 Stackable Cup Dispenser and Condiment Display 6-1/2"W x 22-3/4 x 6-1/4"H Slanted Black

Item #: WBB1523364

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Use the Stackable Cup Dispenser to efficiently dispense your much desired product. The ability to stack these dispensers allows you to create more counter space, and less clutter. As if that wasn't enough, add the condiment display on top to save even MORE counter space.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER2059
    • DESCRIPTIONStackable Spring loaded Cup Dispenser & Condiment Display
    • WIDTH INCHES6-1/2
    • DEPTH INCHES22-3/4
    • HEIGHT INCHES6-1/4
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!