Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 278-3 Ramekin / Lid Organizer Up to 3" Diameter 12"W x 6"D x 10-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Cal-Mil 278-3 Ramekin / Lid Organizer Up to 3" Diameter 12"W x 6"D x 10-1/2"H

Item #: WBB1523272

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
If you are looking for a smart way to enhance the look of your lids, look no further. This black organizer has everything you need. With 3 different diameter options, it has the versatility that is so commonly desired. The option to mount the product or place it on the counter makes this lid organizer the perfect choice for any restaurant or buffet.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER278-3
    • DESCRIPTIONRamekin / Lid Organizer
    • WIDTH INCHES12
    • DEPTH INCHES6
    • HEIGHT INCHES10-1/2
    • COLOR FINISHBlack
    • NUMBER OF COMPARTMENTS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!