Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 298-13 Napkin / Lid / Straw Organizer 4-1/2"W x 4-1/2"D x 8"H Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cal-Mil 298-13 Napkin / Lid / Straw Organizer 4-1/2"W x 4-1/2"D x 8"H Black - Pkg Qty 4

Item #: WBB1523398

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 4

Price: $111.80
Product Information
Customer Review
Product Q&A
These three items go hand in hand when it comes to organization and keeping your counters free of clutter. With it's clear or black body, these products can be combined for complete multi-function usage or as individual items at your cafe, bakery, or restaurant.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER298-13
    • DESCRIPTIONCal-Mil Napkin / Lid / Straw Organizer
    • WIDTH INCHES4-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES8
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!