Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 298-60 Bamboo Condiment Station 4-1/2"W x 4-1/2"D x 8"H - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Cal-Mil 298-60 Bamboo Condiment Station 4-1/2"W x 4-1/2"D x 8"H - Pkg Qty 4

Item #: WBB1523456

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 4

Price: $115.80
Product Information
Customer Review
Product Q&A
This bamboo condiment station is the answer you've been looking for. With plenty of room for teas, sugars, or other packets in front as well as two bigger middle sections, this station is optimal for anyone looking for a way to brighten a display. Product Features: Eco Friendly.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER298-60
    • DESCRIPTIONCondiment Station
    • WIDTH INCHES4-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES8
    • COLOR FINISHNatural
    • NUMBER OF COMPARTMENTS10
    • CONSTRUCTIONBamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!