Cup & Lid Organizers
Availability
Special Price
Type
Brand
Length
Material
Width
Height
Capacity
Color
Price
Height
5-1/2 in
Color
Black
Width
12 in
Depth
12 in
Height
8-5/8 in
Color
Silver
Width
25-1/5 in
Depth
8-3/4 in
Height
25-1/2 in
Color
Silver
Material
Stainless Steel
Height
15 in
Color
Stainless
Material
Stainless Steel
Height
23 in
Color
Black
Width
24-1/2 in
Depth
5-1/4 in
Height
20-1/2 in
Color
Black
Width
6-1/2 in
Depth
12 in
Height
23 in
Color
Black
Material
ABS Plastic
Height
19-1/2 in
Color
Black
Width
4-1/2 in
Depth
19-1/2 in
Dispense-Rite® RCLO-SM-4BT - Portion Cup And Lid Organizer, 4 Sections, Countertop
Height
13-1/4 in
Color
Black
Width
7 in
Depth
7 in
Height
24-1/4 in
Width
8 in
Depth
24 in
Material
Metal
Dispense-Rite CLCO-4BT - Cup, Lid, Straw And Condiment Organizer, 8 Compartments, Countertop
Height
11-1/8 in
Color
Black
Width
18-3/4 in
Depth
14-1/2 in
Height
15-1/8 in
Width
7-3/4 in
Depth
23 in
Material
Black Ploystyrene
Height
8 in
Color
Clear
Width
4 in
Depth
4 in
Height
19-1/2 in
Color
Brown
Width
4-3/8 in
Depth
20 in
Cal-Mil 1516-4-13 Ramekin / Lid Organizer Up to 4" Diameter 12"W x 4-1/4"D x 7"H Black
Height
7 in
Color
Black
Width
12 in
Depth
4-1/4 in
Cal-Mil 1133-74 One by One Rotating Cup and Lid Organizer 10"W x 10"D x 15-3/4"H Platinum
Height
15-3/4 in
Color
Gray
Width
10 in
Depth
10 in
Height
24-1/4 in
Color
Black
Width
13 in
Depth
23 in
Height
22-3/8 in
Width
7-3/4 in
Depth
25 in
Vertiflex VFC-1515 - Vertical Condiment Organizer, 3 Shelves, 9 Compartments, Black
Height
15 in
Color
Black
Width
14-1/2 in
Depth
11-3/4 in
Dispense-Rite® In-Counter Cup Dispenser, Stainless Steel, Cups 8 to 44 Oz., 2 Spring, 22"L
Height
22 in
Color
Silver
Material
Stainless Steel
Height
15-1/8 in
Width
7-3/4 in
Depth
23 in
Material
Black Ploystyrene
Material
High-Impact Plastic
Height
6-1/2 in
Color
Silver
Width
25-1/4 in
Depth
5-1/8 in
Color
Black
Material
High-Impact Plastic
Material
Bright chrome
Height
7-3/4 in
Width
7-3/4 in
Depth
25 in
Height
22-3/8 in
Width
7-3/4 in
Depth
23 in
Material
Black Ploystyrene
Material
High-Impact Plastic
Height
10-3/4 in
Color
Black
Width
14-1/2 in
Depth
8-3/4 in
Height
4-3/4 in
Color
Black
Width
23-1/4 in
Material
Plastic
Height
4-3/4 in
Color
Black
Width
23-1/4 in
Material
Plastic
Color
Black
Material
Metal
Color
Black
Material
Black
Material
High-Impact Plastic
Height
22-3/8 in
Width
7-3/4 in
Depth
23 in
Material
Black Ploystyrene
Color
Silver