Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in White and Copper

Cal-Mil 3001-55 Luxe Revolving Cup & Lid Organizer White & Stainless Steel 8-1/8"W x 8-1/8"D x 19"H

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 3001-55 Luxe Revolving Cup & Lid Organizer White & Stainless Steel 8-1/8"W x 8-1/8"D x 19"H

Item #: WBB1523245

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
The Luxe Revolving Cup and Lid Organizer adds a new style to a classic design. The white body creates a fresh contrast to both the stainless steel and copper bases. Perfect for parties, offices, hotels, and other food presentations.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3001-55
    • DESCRIPTIONRevolving Cup & Lid Organizer
    • WIDTH INCHES8-1/8
    • DEPTH INCHES8-1/8
    • HEIGHT INCHES19
    • COLOR FINISHWhite With Stainless Steel
    • NUMBER OF COMPARTMENTS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!