Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3308-60 Bamboo Straw / Stirrer Holder 5"W x 5"D x 5-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cal-Mil 3308-60 Bamboo Straw / Stirrer Holder 5"W x 5"D x 5-1/2"H

Item #: WBB1523341

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
The sleek bamboo straw holders offer a way to organize straws in a way that can avoid the clutter and entanglement so many holders provide. Available in two different heights to aid you in your process of building a beautiful presentation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3308-60
    • DESCRIPTIONBamboo Straw / Stirrer Holder
    • WIDTH INCHES5
    • DEPTH INCHES5
    • HEIGHT INCHES5-1/2
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!