Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3334-13 3 Jar Straw and Stir Stick Holder 12-3/4"W x 5"D x 3-3/4"H Black

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cal-Mil 3334-13 3 Jar Straw and Stir Stick Holder 12-3/4"W x 5"D x 3-3/4"H Black

Item #: WBB1523342

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Add a modern look to your food display. The mason jars with cutout lids add a unique style on a classic design. The metal frame makes it easy for your customers to see what they will be reaching for. Product Features: Includes 3 Jars and Cut Out Lids, Dimensions: 12-3/4W x 5D x 3-3/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3334-13
    • DESCRIPTIONJar Straw and Stir Stick Holder
    • WIDTH INCHES12-3/4
    • DEPTH INCHES5
    • HEIGHT INCHES3-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!