Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 369-39 Iron Revolving Cup / Lid Organizer 8"W x 8"D x 17-1/2"H Silver

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Cal-Mil 369-39 Iron Revolving Cup / Lid Organizer 8"W x 8"D x 17-1/2"H Silver

Item #: WBB1523488

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95
Product Information
Customer Review
Product Q&A
Keep cups and lids stacked in this revolving cup and lid organizer. Built to hold cups or lids up to 4" in diameter, this durable iron organizer rotates so your customers can easily access your selection. This sleek, black or silver display is sure to complement the decor of your restaurant, buffet, or coffee station. Product Features: Eco Friendly Product, Fits Cups and Lids up to 4" Diameter, Dimensions: 8W x 8D x 17-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER369-39
    • DESCRIPTIONRevolving Cup / Lid Organizer
    • WIDTH INCHES8
    • DEPTH INCHES8
    • HEIGHT INCHES17-1/2
    • COLOR FINISHSilver
    • NUMBER OF COMPARTMENTS4
    • CONSTRUCTIONIron

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!