Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® 3 Section Stainless Steel Cup and Lid Organizer
See all 29 items in product family

Dispense-Rite® 3 Section Stainless Steel Cup and Lid Organizer

Item #: WBB258326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.00 Save up to 19%
Price: $ 108.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This countertop or surface mount unit features quality stainless steel construction and adjustable dividers to accommodate multiple cup and lid sizes. 15-1/2"W x 5"D x 8"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERCTLD-15
    • DESCRIPTION3 Section Cup and Lid Organizer
    • WIDTH INCHES15-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES8
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Series Stainless Steel
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!