Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Built-In 4 Section Condiment Organizer
See all 14 items in product family

Dispense-Rite® Built-In 4 Section Condiment Organizer

Item #: WBB258200

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.00 Save up to 17%
Price: $ 119.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This built-in condiment organizer features an attractive black acrylic finish. This unit has four standard sections and is designed for use with packeted condiments. 12"W x 5-3/8"D x 7-1/4"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERFMC-4
    • DESCRIPTIONBuilt-In 4 Section Condiment Organizer
    • WIDTH INCHES12
    • DEPTH INCHES5-3/8
    • HEIGHT INCHES7-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONAcrylic
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!