Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Built-In Vertical 4 Section Lid Organizer
See all 14 items in product family

Dispense-Rite® Built-In Vertical 4 Section Lid Organizer

Item #: WBB258219

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.00 Save up to 20%
Price: $ 147.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This built-in vertical lid organizers feature a durable black polystyrene finish. Accepts lid sizes up to 44 oz. 7"W x 5-1/2"D x 33-3/4"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERFMVL-4
    • DESCRIPTIONBuilt-In Vertical 4 Section Lid Organizer
    • WIDTH INCHES7
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES33-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Yr Limited Manufacturers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!