Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Counter Vertical Lid & Straw Organizer - 4 Sections, SS
See all 16 items in product family

Dispense-Rite® Counter Vertical Lid & Straw Organizer - 4 Sections, SS

Item #: WBB258312

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $475.00 Save up to 21%
Price: $ 373.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This countertop lid and straw organizer features quality stainless steel with reinforced welded construction. Units include angled lid compartments and a divided section for standard and jumbo length straws or condiments. This cabinet occupies only 6-1/2" x 14" of countertop space. Maximum acceptable lid diameter is 4-3/4". 6-1/2"W x 14"D x 32-1/2"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURER PART NUMBERTLO-4SS
    • MANUFACTURERS PART NUMBERTLO-4SS
    • DESCRIPTIONCountertop vertical lid and straw organizer 32 InchesH x 6-1/2 InchesW x 14 Inch
    • WIDTH INCHES6-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES32
    • COLOR FINISHBlack
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • RIM/LID DIAMETER4-3/4" max
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed