Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Countertop Horiziontal 4 Section Lid Organizer
See all 29 items in product family

Dispense-Rite® Countertop Horiziontal 4 Section Lid Organizer

Item #: WBB258166

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.00 Save up to 38%
Price: $ 89.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This clear acrylic organizer provides storage for cups and lids in a horizontal configuration. This model can be used in a countertop or surface mounted application. 17-3/8"W x 5-1/8"D x 8"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERCTHL-4
    • DESCRIPTIONCountertop Horiziontal 4 Section Lid Organizer
    • WIDTH INCHES17-3/8
    • DEPTH INCHES5-1/8
    • HEIGHT INCHES8
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!