Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® Countertop Vertical Condiment Organizer - 3 Sections
See all 4 items in product family

Dispense-Rite® Countertop Vertical Condiment Organizer - 3 Sections

Item #: WBB258303

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.00 Save up to 22%
Price: $ 195.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This countertop organizer features durable polystyrene construction and provide maximum condiment storage in a minimum amount of space. 6-1/2"W x 14"D x 24"H overall.

Product Specifications

    • BRANDDispense-Rite®
    • MANUFACTURERS PART NUMBERHVCD-3BT
    • DESCRIPTION3 Section Countertop Condiment Organizer
    • WIDTH INCHES6-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • LIMITED WARRANTY1 Yr Limited Manufacturers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!