Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco OGZ-1B Bin for OGZ-6 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Winco OGZ-1B Bin for OGZ-6 - Pkg Qty 6

Item #: WBB1359546

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.78 Save up to 48%
$3.69 each

Sold in packages of 6

Price: $22.14
Product Information
Customer Review
Product Q&A
Winco OGZ-1B Bin for OGZ-6

Organizer(Bin).



Product Specifications

    • BRANDWinco
    • MANUFACTURER PART NUMBEROGZ-1B
    • DESCRIPTIONOGZ-1B - Organizer Bin

    • WIDTH INCHES5
    • HEIGHT INCHES4
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed